Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.876
Mfr # 111287600
Zoro # G0004197
product price: $9.15
/ea
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0000/-.0002"
- Class ZZ
Product Information
- Brand Vermont Gage
- MFR # 111287600
- Zoro # G0004197
- UPC # 662631028763
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8760 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8760, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- X1 TOOLS Aluminum Pipe Wrench Set of 3 14, 18 and 24 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9050x1)
- HALDER SIMPLEX Simplex 100 Sledgehammer w/Black Rubber (3027.1)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 250 pcs. (901400500)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- Vermont Gage Gauge Blocks and Clamps