Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.562in
Mfr # 111256200
Zoro # G2587606
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.562"
- Grade Class ZZ
- Measuring Range (In.) 0.562
Product Information
- Brand Vermont Gage
- MFR # 111256200
- Zoro # G2587606
- UPC # 662631025625
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.562" |
Width (In.) | 0.5620 |
Overall Length | 2 in |
Diameter | 0.5620 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Height (In.) | 2 |
Length (In.) | 2 |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6255 in |
Diameter Sub-Range | 0.5505 in to 0.5750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5620 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5505 in to 0.5750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- Vermont Gage Gauge Blocks and Clamps