Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.50mm
Mfr # 112200500
Zoro # G0333623
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Overall Length 2 in
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
Product Information
- Brand Vermont Gage
- MFR # 112200500
- Zoro # G0333623
- UPC # 662631064105
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.50 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Type | NoGo (Minus) |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.50, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Minus, 0.058 In, Black (911205800)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- Vermont Gage Gauge Blocks and Clamps