Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.503
Mfr # 111250300
Zoro # G0001001
product price: $3.65
/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Overall Length 2 in
- Tolerance +.0000/-.0002
Product Information
- Brand Vermont Gage
- MFR # 111250300
- Zoro # G0001001
- UPC # 662631025038
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5030 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5030, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- MILWAUKEE TOOL 13mm Metric Ratcheting Combination Wrench (45-96-9313)
- GEDORE Puller, 2-Arm Pattern, 90 x 80mm (1.10/1)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/16", PK5 (185-4X-5PK)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- Vermont Gage Gauge Blocks and Clamps