Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.120in
Mfr # 111212000
Zoro # G2589426
original price:
$3.09
12% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.120"
- Grade Class ZZ
- Measuring Range (In.) 0.120
Product Information
- Brand Vermont Gage
- MFR # 111212000
- Zoro # G2589426
- UPC # 662631021207
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.120" |
Overall Length | 2 in |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.1200 |
Diameter | 0.1200 in |
Height (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1200 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- AJAX TOOL WORKS PRY BAR PLATED 7/8"x30 (AJA9130-PL)
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage Set, Plus, 1.31-4.99mm, Black (902300200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.005 (111200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- Vermont Gage Precision Measuring Tools