Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.067in
Mfr # 111206700
Zoro # G2589959
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.067"
- Grade Class ZZ
- Measuring Range (In.) 0.067
Product Information
- Brand Vermont Gage
- MFR # 111206700
- Zoro # G2589959
- UPC # 662631020675
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.067" |
Diameter | 0.0670 in |
Width (In.) | 0.0670 |
Height (In.) | 2 |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0670 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- GENERAL TOOLS General Tools 828 Digital Sliding T-Bevel (828)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- Vermont Gage Precision Measuring Tools