Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.065in
Mfr # 111206500
Zoro # G2589977
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.065"
- Grade Class ZZ
- Measuring Range (In.) 0.065
Product Information
- Brand Vermont Gage
- MFR # 111206500
- Zoro # G2589977
- UPC # 662631020651
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.065" |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0650 in |
Width (In.) | 0.0650 |
Overall Length | 2 in |
Length (In.) | 2 |
Height (In.) | 2 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0650 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- Vermont Gage Precision Measuring Tools