Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.040in
Mfr # 111204000
Zoro # G2590117
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.040"
- Grade Class ZZ
- Measuring Range (In.) 0.040
Product Information
- Brand Vermont Gage
- MFR # 111204000
- Zoro # G2590117
- UPC # 662631020408
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.040" |
Length (In.) | 2 |
Height (In.) | 2 |
Width (In.) | 0.0400 |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0400 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0400 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces (1183)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Minus, 0.096 In, Black (911209600)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- Vermont Gage Precision Gauges & Accessories