Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.700 In, Black
Mfr # 911270000
Zoro # G2321271
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.700"
- Grade Class ZZ
- Measuring Range (In.) 0.700
Product Information
- Brand Vermont Gage
- MFR # 911270000
- Zoro # G2321271
- UPC # 662631919948
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.700" |
Overall Length | 2 in |
Width (In.) | 0.700 |
Length (In.) | 2" |
Diameter | 0.7000 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.6755 in to 0.7000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.6260 in to 0.7505 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7000 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6755 in to 0.7000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV65)
- STARRETT Combination Square (C11HC-4-4R)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Plus, 0.280 In, Black (911128000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- Vermont Gage Precision Measuring Tools