Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.496 In, Black
Mfr # 911249600
Zoro # G0147095
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.496"
- Grade Class ZZ
- Measuring Range (In.) 0.496
Product Information
- Brand Vermont Gage
- MFR # 911249600
- Zoro # G0147095
- UPC # 662631917906
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.496" |
Gage Diameter Range | 0.4061" to 0.5100" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.496 |
Diameter | 0.4960 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4960 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- MAKITA Makita Cb203, Brush Set (CB203)
- PACIFIC HANDY CUTTER Disposable Film Cutter Fixed, 6 1/2 in L (DFC364X)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- Vermont Gage Gauge Blocks and Clamps