Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.452 In, Black
Mfr # 911245200
Zoro # G3510586
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.452"
- Grade Class ZZ
- Measuring Range (In.) 0.452
Product Information
- Brand Vermont Gage
- MFR # 911245200
- Zoro # G3510586
- UPC # 662631917463
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.452" |
Overall Length | 2 in |
Width (In.) | 0.452 |
Length (In.) | 2" |
Diameter | 0.4520 in |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.4505 in to 0.4750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4520 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4505 in to 0.4750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.7510 In., 8 Flute, HSS (11V426)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 1x5, 5 mm L.28 mm (01280010)
- BURNDY Type W Crimping Die, Black (W26VT)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Plus, 0.035 In, Black (911103500)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- Vermont Gage Precision Measuring Tools