Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.374 In, Black
Mfr # 911237400
Zoro # G0146982
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.374"
- Grade Class ZZ
- Measuring Range (In.) 0.374
Product Information
- Brand Vermont Gage
- MFR # 911237400
- Zoro # G0146982
- UPC # 662631916688
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.374" |
Width (In.) | 0.374 |
Gage Diameter Range | 0.2811" to 0.4060" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.3740 in |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3705 in to 0.3800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3740 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3705 in to 0.3800 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" 14 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0101)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- UNIBOR 30mm x 50mm - M2 (MML30)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10233)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- HHIP 1 X 1-1/4 X 3" 0-60 Degree Precision Angle Block (3402-0010)
- Vermont Gage Gauge Blocks and Clamps