Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.263 In, Black
Mfr # 911226300
Zoro # G0183416
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.263"
- Grade Class ZZ
- Measuring Range (In.) 0.263
Product Information
- Brand Vermont Gage
- MFR # 911226300
- Zoro # G0183416
- UPC # 662631915575
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.263" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Length (In.) | 2" |
Width (In.) | 0.263 |
Diameter | 0.2630 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2605 in to 0.2700 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2630 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2605 in to 0.2700 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact 1In 7/8In Socket (10014SS)
- KO-KEN Socket 16mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-16)
- J.W. WINCO GN300-92-M12 Adjustable Lever Steel (12NA04K)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- VERMONT GAGE Pin Gage, Plus, 0.065 In, Black (911106500)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- Vermont Gage Gauge Blocks and Clamps