Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.260 In, Black
Mfr # 911226000
Zoro # G0183407
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.260"
- Grade Class ZZ
- Measuring Range (In.) 0.260
Product Information
- Brand Vermont Gage
- MFR # 911226000
- Zoro # G0183407
- UPC # 662631915544
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.260" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.260 |
Diameter | 0.2600 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2505 in to 0.2600 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2600 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2505 in to 0.2600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- SATA Curved Jaw Locking Pliers 7in (ST70621ME)
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- VERMONT GAGE Pin Gage, Minus, 0.117 In, Black (911211700)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- Vermont Gage Precision Gauges & Accessories