Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.255 In, Black
Mfr # 911225500
Zoro # G0183355
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.255"
- Grade Class ZZ
- Measuring Range (In.) 0.255
Product Information
- Brand Vermont Gage
- MFR # 911225500
- Zoro # G0183355
- UPC # 662631915490
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.255" |
Diameter | 0.2550 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Width (In.) | 0.255 |
Length (In.) | 2" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2505 in to 0.2600 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2550 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2505 in to 0.2600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" (SZ-7-6MM)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- KAPRO 985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set (985B-X-SBK)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Minus, 0.1280 In, Black (911212800)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- Vermont Gage Precision Measuring Tools