Vermont Gage

Pin Gage, Minus, 0.246 In, Black


product price: $2.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Cylindrical
  • Material Steel
  • Nominal Size 0.246"
  • Grade Class ZZ
  • Measuring Range (In.) 0.246
See all product information

Product Information

Dimensions

Nominal Size 0.246"
Gage Diameter Range 0.1801" to 0.2810"
Width (In.) 0.246
Overall Length 2 in
Length (In.) 2"
Diameter 0.2460 in
Gauge Diameter Range 0.1801 in to 0.2810 in
Diameter Sub-Range 0.2405 in to 0.2500 in
Dimension Type Inch
Diameter Range 0.0610 in to 0.5005 in
Diameter Increment 0.0005 in

Details

Item Class ZZ No-Go Pin Gauge
Shape Cylindrical
Material Steel
Grade Class ZZ
Measuring Range (In.) 0.246
Class ZZ
Type NoGo (Minus)
Includes Certificate of Accuracy
Accuracy (In.) +0.0000/-0.0002
Meets/Exceeds ISO 17025:2005 by A2LA
Application Measures hole sizes within +.0000/-.0002 in
Finish Black Oxide
Tolerance 0.00020 in
Included Certification Certificate of Accuracy with NIST Traceability
Gauge Type No-Go (Minus)
Tolerance Class ZZ
Hardness RC 60/65
Standards ISO 17025
Long Form Calibration Certificate No
Surface Finish 10 Microinch or Better

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2460 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.