Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.241 In, Black
Mfr # 911224100
Zoro # G0454091
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.241"
- Grade Class ZZ
- Measuring Range (In.) 0.241
Product Information
- Brand Vermont Gage
- MFR # 911224100
- Zoro # G0454091
- UPC # 662631915353
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.241" |
Gage Diameter Range | 0.1801" to 0.2810" |
Length (In.) | 2" |
Diameter | 0.2410 in |
Width (In.) | 0.241 |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2410 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (357058)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.253in (111225300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- BNS Precision Ground 1-2-3 Blocks For Workholding and Positioning (599-750-10)
- Vermont Gage Precision Measuring Tools