Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.199 In, Black
Mfr # 911219900
Zoro # G0183075
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.199"
- Grade Class ZZ
- Measuring Range (In.) 0.199
Product Information
- Brand Vermont Gage
- MFR # 911219900
- Zoro # G0183075
- UPC # 662631914936
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.199" |
Diameter | 0.1990 in |
Width (In.) | 0.199 |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1990 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- INSIZE Shell Type Point (6282-0201)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- RIDGID Tool, 1-1/4"-2" Megapress (37988)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage Set, Plus, 0.501-0.625 In, Black (901100600)
- Vermont Gage Precision Gauges & Accessories