Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.12 In, Black
Mfr # 911212000
Zoro # G0182524
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.12"
- Grade Class ZZ
- Measuring Range (In.) 0.12
Product Information
- Brand Vermont Gage
- MFR # 911212000
- Zoro # G0182524
- UPC # 662631914141
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.12" |
Diameter | 0.1200 in |
Width (In.) | 0.12 |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1200 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rivet, Steel Mandrel, 3" x 30", Alum, PK100 (PASD330)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. (101101700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- Vermont Gage Precision Measuring Tools