Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.104 In, Black
Mfr # 911210400
Zoro # G0182393
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.104"
- Grade Class ZZ
- Measuring Range (In.) 0.104
Product Information
- Brand Vermont Gage
- MFR # 911210400
- Zoro # G0182393
- UPC # 662631913984
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.104" |
Diameter | 0.1040 in |
Width (In.) | 0.104 |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1040 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- KLEIN TOOLS Heavy Duty Main Barrel Replacement (32392)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- ASIMETO Rectangular Gauge Block 1mm Base Sets (Metric - Steel) (7650181)
- Vermont Gage Precision Measuring Tools