Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.096 In, Black
Mfr # 911209600
Zoro # G0182332
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.096"
- Grade Class ZZ
- Measuring Range (In.) 0.096
Product Information
- Brand Vermont Gage
- MFR # 911209600
- Zoro # G0182332
- UPC # 662631913908
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.096" |
Length (In.) | 2" |
Diameter | 0.0960 in |
Width (In.) | 0.096 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0960 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- MILWAUKEE TOOL 10-1/2 in. SDS-MAX Bushing Tool (48-62-4065)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Minus, 0.058 In, Black (911205800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- Vermont Gage Precision Gauges & Accessories