Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.081 In, Black
Mfr # 911208100
Zoro # G0182174
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.081"
- Grade Class ZZ
- Measuring Range (In.) 0.081
Product Information
- Brand Vermont Gage
- MFR # 911208100
- Zoro # G0182174
- UPC # 662631913755
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.081" |
Width (In.) | 0.081 |
Length (In.) | 2" |
Diameter | 0.0810 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0810 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 13/16 x 6 in. (36452)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- JJ KELLER Load Height Measuring Stick, 51" x 1-1/4 (59018)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Plus, 0.101 In, Black (911110100)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- Vermont Gage Precision Measuring Tools