Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.068 In, Black
Mfr # 911206800
Zoro # G0182086
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.068"
- Grade Class ZZ
- Measuring Range (In.) 0.068
Product Information
- Brand Vermont Gage
- MFR # 911206800
- Zoro # G0182086
- UPC # 662631913625
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.068" |
Width (In.) | 0.068 |
Diameter | 0.0680 in |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0680 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Compact Impact Wrenches (49-16-2854)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-30)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- KO-KEN Ratchet Handle 125mm (139)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- Vermont Gage Precision Gauges & Accessories