Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.066 In, Black
Mfr # 911206600
Zoro # G0182061
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.066"
- Grade Class ZZ
- Measuring Range (In.) 0.066
Product Information
- Brand Vermont Gage
- MFR # 911206600
- Zoro # G0182061
- UPC # 662631913601
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.066" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Diameter | 0.0660 in |
Width (In.) | 0.066 |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0660 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.568 (111256800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- Vermont Gage Gauge Blocks and Clamps