Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0260 In, Black
Mfr # 911202600
Zoro # G0181596
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0260"
- Grade Class ZZ
- Measuring Range (In.) 0.0260
Product Information
- Brand Vermont Gage
- MFR # 911202600
- Zoro # G0181596
- UPC # 662631913205
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0260" |
Width (In.) | 0.0260 |
Length (In.) | 2 |
Diameter | 0.0260 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0260 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 14 (DW726)
- GREENLEE Retention Cam, Wt 0.300 Lb (39851)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- Vermont Gage Precision Gauges & Accessories