Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.018 In, Black
Mfr # 911201800
Zoro # G0181693
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.018"
- Grade Class ZZ
- Measuring Range (In.) 0.018
Product Information
- Brand Vermont Gage
- MFR # 911201800
- Zoro # G0181693
- UPC # 662631913120
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.018" |
Diameter | 0.0180 in |
Width (In.) | 0.018 |
Overall Length | 2 in |
Length (In.) | 2 |
Gage Diameter Range | 0.0040" to 0.0250" |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0180 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Dual Material Roto Ratchet Set (81223)
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- ILC Replacement for Dewalt Dw9096-n Battery (DW9096-N BATTERY DEWALT)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- Vermont Gage Precision Measuring Tools