Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0170 In, Black
Mfr # 911201700
Zoro # G0181501
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0170"
- Grade Class ZZ
- Measuring Range (In.) 0.0170
Product Information
- Brand Vermont Gage
- MFR # 911201700
- Zoro # G0181501
- UPC # 662631913113
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0170" |
Overall Length | 2 in |
Width (In.) | 0.0170 |
Gage Diameter Range | 0.0040" to 0.0250" |
Length (In.) | 2 |
Diameter | 0.0170 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0170 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3340M/8-L75)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.80mm (112201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- Vermont Gage Gauge Blocks and Clamps