Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.2811 to 0.2910
Mfr # 951204400
Zoro # G2587000
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.2811 to 0.2910"
- Measuring Range (In.) 0.2811 to 0.2910
- Type Single and Double Reversible Handles
Product Information
- Brand Vermont Gage
- MFR # 951204400
- Zoro # G2587000
- UPC # 662631951436
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2811 to 0.2910" |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Width (In.) | 0.5000 |
Gage Diameter Range | 0.2811" to 0.2910" |
Gauge Diameter Range | 0.2811 in to 0.2910 in |
Compatible Gauge Diameter Range | 0.2811 in to 0.291 in |
Details
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.2811 in to 0.291 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Blow Gun w/6" Bendable Extension Display (600-FF06-DPB)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- Vermont Gage Gauge Blocks and Clamps