Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.2711 to 0.2810
Mfr # 951204300
Zoro # G2587019
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.2711 to 0.2810"
- Measuring Range (In.) 0.2711 to 0.2810
- Height (In.) 1/2
Product Information
- Brand Vermont Gage
- MFR # 951204300
- Zoro # G2587019
- UPC # 662631951351
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2711 to 0.2810" |
Height (In.) | 1/2 |
Gage Diameter Range | 0.2711" to 0.2810" |
Width (In.) | 0.5000 |
Length (In.) | 1/2 |
Gauge Diameter Range | 0.2711 in to 0.2810 in |
Compatible Gauge Diameter Range | 0.2711 in to 0.281 in |
Details
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.2711 in to 0.281 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- HHIP 5/8 in. JT3 Drill Chuck With Key, MT3 Arbor & JT3 Chuck Wedges (9999-0024)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- VERMONT GAGE Pin Gage, Plus, 0.090 In, Black (911109000)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- Vermont Gage Precision Gauges & Accessories