Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.2041 to 0.2120
Mfr # 951203500
Zoro # G2587028
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.2041 to 0.2120"
- Measuring Range (In.) 0.2041 to 0.2120
- Gage Diameter Range 0.2041" to 0.2120"
Product Information
- Brand Vermont Gage
- MFR # 951203500
- Zoro # G2587028
- UPC # 662631951344
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2041 to 0.2120" |
Gage Diameter Range | 0.2041" to 0.2120" |
Width (In.) | 0.5000 |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Gauge Diameter Range | 0.2041 in to 0.2120 in |
Compatible Gauge Diameter Range | 0.2041 in to 0.212 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.2041 to 0.2120 |
Holes | 0 |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
Measuring Range | 0.2041 in to 0.2120 in |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.2041 in to 0.212 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- S & W MANUFACTURING Alum Ball Knob, 1/4-20", 1" dia. (ABK-035)
- VERMONT GAGE Pin Gage, Minus, 0.254 In, Black (911225400)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- Vermont Gage Precision Measuring Tools