Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.0451 to 0.0500
Mfr # 951201100
Zoro # G2587070
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.0451 to 0.0500"
- Measuring Range (In.) 0.0451 to 0.0500
- Height (In.) 1/2
Product Information
- Brand Vermont Gage
- MFR # 951201100
- Zoro # G2587070
- UPC # 662631950750
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0451 to 0.0500" |
Height (In.) | 1/2 |
Width (In.) | 0.2500 |
Length (In.) | 1/2 |
Gage Diameter Range | 0.0451" to 0.0500" |
Gauge Diameter Range | 0.0451 in to 0.0500 in |
Compatible Gauge Diameter Range | 0.0451 in to 0.05 in |
Details
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0451 in to 0.05 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- METABO Electrian Hole Saw Kit (625434000)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- PALADIN TOOLS Blade - Ssp 110/66 (PA4571)
- VERMONT GAGE Pin Gage, Minus, 0.029 In, Black (911202900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Plus, 0.256 In, Black (911125600)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .75mm (112300750)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- Vermont Gage Precision Gauges & Accessories