Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 9/32" Size, HSS
Mfr # 521281220
Zoro # G1802978
product price: $15.39
/ea
Sold in multiples of 6 for $92.34
$92.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 9/32 in
- Size - Decimal 9/32 in - 0.2812
- Diameter Tolerance +0.0000/-0.0005 in
Product Information
- Brand Vermont Gage
- MFR # 521281220
- Zoro # G1802978
- UPC # 662631589448
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 9/32 in |
Size - Decimal | 9/32 in - 0.2812 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 9/32" (0.2812) |
Size | 9/32" |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2812 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Dead Blow Hammer Set, 16, 32, 48 oz (CP10096-3C)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- Vermont Gage Tool Blanks