Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/2" Size, HSS
Mfr # 521500010
Zoro # G1833802
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/2 in
- Size - Decimal 1/2 in - 0.5000
- Diameter Tolerance +0.0000/-0.0005 in
Product Information
- Brand Vermont Gage
- MFR # 521500010
- Zoro # G1833802
- UPC # 662631590826
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Overall Length Trade Name | Long |
Size- Decimal | 1/2" (0.5000) |
Dimension Type | Fractional Inch |
Size | 1/2" |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Material | High Speed Steel |
Decimal Equivalent | 0.5000 |
Finish | Bright (Uncoated) |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 3" Stud (ALHA-8)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- Vermont Gage Drill Bit Blanks