Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 5/8-18 UNF 2A
Mfr # 371148050
Zoro # G2476451
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/4"
- Thread Type UNF
Product Information
- Brand Vermont Gage
- MFR # 371148050
- Zoro # G2476451
- UPC # 662631509651
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/4" |
Thread Size | 5/8"-18 |
Handle Length | 3-1/4" |
Dimension Type | Inch |
Gauge Length - Go Member | 1 1/4 in |
Gauge Length - No-Go Member | 1 1/4 in |
Pitch Diameter - Go Member | 0.5875 in |
Pitch Diameter - No-Go Member | 0.5828 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 5/8 In.-18, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.680 In., 9 In., Oval (4MGZ4)
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- POWERBUILT 7Mm Long Pattern Combination Wrench (640484)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- Vermont Gage Plug Gauges