Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M2.5-0.45 6H
Mfr # 302107030
Zoro # G1618127
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 6.4mm; NoGo:4.8 mm
Product Information
- Brand Vermont Gage
- MFR # 302107030
- Zoro # G1618127
- UPC # 662631340735
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 6.4mm; NoGo:4.8 mm |
Thread Size | M2.5 X 0.45 |
Handle Length | 1-1/2" |
Gauge Length - Go Member | 6.40 mm |
Pitch Diameter - No-Go Member | 2.3 mm |
Gauge Length - No-Go Member | 4.80 mm |
Pitch Diameter - Go Member | 2.21 mm |
Dimension Type | Metric |
Description
The VERMONT GAGE 302107030 Taperlock Thread Plug Gage is a tool that will assist you in making sure your measuring equipment is calibrated and working properly. The go/no-go plug gage is made of tool steel, which ensures its durability. This plus/minus plug gage has a 6H class with a M2.5 X 0.45 thread size and chrome plated finish. It has an overall length of 6.4mm for the go side and 4.8 mm for the no-go side, allowing you to measure parts easily without damaging them or their threads. If you want to make sure your measuring equipment is accurate, then this VERMONT GAGE Go/NoGo Plug Gauge will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" 5 Piece Indexable Turning & Boring Tool Set (2003-0033)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367917)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- PROTO Flexible Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5268)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- Vermont Gage Plug Gauges