Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M14.0-2.00 6H
Mfr # 302133030
Zoro # G2439561
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 22.7mm; NoGo: 12.7mm
Product Information
- Brand Vermont Gage
- MFR # 302133030
- Zoro # G2439561
- UPC # 662631343330
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 22.7mm; NoGo: 12.7mm |
Thread Size | M14 X 2 |
Handle Length | 3-1/4" |
Gauge Length - No-Go Member | 12.70 mm |
Pitch Diameter - Go Member | 12.7 mm |
Pitch Diameter - No-Go Member | 12.91 mm |
Gauge Length - Go Member | 22.20 mm |
Dimension Type | Metric |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 6H, Thread Size M14 x 2.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Length - No-Go Member 12.70 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Plug Gage, Class X, 0.0165 in. dia. (141101650)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- Vermont Gage Precision Gauges & Accessories