Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M12.0-1.25 6H
Mfr # 302128530
Zoro # G2366235
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome Plated
- Overall Length Go: 19mm; NoGo: 9.5mm
Product Information
- Brand Vermont Gage
- MFR # 302128530
- Zoro # G2366235
- UPC # 662631342883
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 19mm; NoGo: 9.5mm |
Thread Size | M12 X 1.25 |
Handle Length | 3" |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 11.37 mm |
Gauge Length - Go Member | 19.00 mm |
Gauge Length - No-Go Member | 9.50 mm |
Pitch Diameter - Go Member | 11.19 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6H, Thread Size M12 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9065)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- Vermont Gage Precision Gauges & Accessories