Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 9/16-18 UNF 2B
Mfr # 301144540
Zoro # G0465017
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 7/8"; NoGo: 1/2"
Product Information
- Brand Vermont Gage
- MFR # 301144540
- Zoro # G0465017
- UPC # 662631308940
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 7/8"; NoGo: 1/2" |
Thread Size | 9/16"-18 |
Handle Length | 3-1/4" |
Gauge Length - No-Go Member | 1/2 in |
Gauge Length - Go Member | 7/8 in |
Pitch Diameter - No-Go Member | 0.5323 in |
Pitch Diameter - Go Member | 0.5264 in |
Dimension Type | Inch |
Description
When you need to calibrate measuring equipment or gauge parts directly, the VERMONT GAGE 301144540 Go/No Go Plug Gage Assy is a must-have. It comes with a handle length of 3-1/4". This plug gage has an overall length of 7/8" for the go and 1/2" for the no go. The chrome plated 70/72 Rc finish gives it a long life and good resistance to corrosion. Made from tool steel, this plug gage features a 2B class and 9/16"-18 UNF thread size. The VERMONT GAGE 301144540 Go/No Go Plug Gage Assy is one of those tools that will make your job easier and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X45)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- Vermont Gage Precision Gauges & Accessories