Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #4-48 UNF 2B
Mfr # 301111040
Zoro # G3082642
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 5/16"; NoGo: 7/32"
Product Information
- Brand Vermont Gage
- MFR # 301111040
- Zoro # G3082642
- UPC # 662631302245
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 5/16"; NoGo: 7/32" |
Thread Size | #4-48 |
Handle Length | 1-3/4" |
Gauge Length - Go Member | 5/16 in |
Gauge Length - No-Go Member | 7/32 in |
Pitch Diameter - No-Go Member | 0.1016 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0985 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- KRAFT TOOL Pointing Trowel w/Wood Handle, 4" x 2 (GG420)
- CAPRI TOOLS 8 mm 12-Point Combination Wrench (1-1308)
- STANLEY Hand Saw, 26 In. L, Wood Handle, 1 pc. (20-065)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- Vermont Gage Precision Gauges & Accessories