Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 1/2-20 UNF 2B
Mfr # 301141040
Zoro # G0894521
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 3/4"; NoGo: 3/8"
Product Information
- Brand Vermont Gage
- MFR # 301141040
- Zoro # G0894521
- UPC # 662631308247
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 3/4"; NoGo: 3/8" |
Thread Size | 1/2"-20 |
Handle Length | 3" |
Dimension Type | Inch |
Gauge Length - Go Member | 3/4 in |
Pitch Diameter - Go Member | 0.4675 in |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - No-Go Member | 0.4731 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 1/2 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 in. 6-Point Flare Nut Crowfoot Wrench (WCF15225)
- YMW TAPS Spiral Point Tap, OX SS D6 M10X1.5 (372625)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-5/16" (80878)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Plug Gage, Class X, 0.25 in. dia. (141125000)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- Vermont Gage Precision Measuring Tools