Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #10-32 UNF 2B
Mfr # 301121040
Zoro # G1610603
original price:
$114.99
15% off
new price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 13/32"; NoGo: 9/32"
Product Information
- Brand Vermont Gage
- MFR # 301121040
- Zoro # G1610603
- UPC # 662631304249
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 13/32"; NoGo: 9/32" |
Thread Size | #10-32 |
Handle Length | 2" |
Dimension Type | Inch |
Gauge Length - Go Member | 13/32 in |
Pitch Diameter - No-Go Member | 0.1736 in |
Pitch Diameter - Go Member | 0.1697 in |
Gauge Length - No-Go Member | 9/32 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 2B, Thread Size #10-32, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short (15164)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- Vermont Gage Precision Measuring Tools