Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B
Mfr # 301175040
Zoro # G3404712
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1-1/4"; NoGo: 3/4"
Product Information
- Brand Vermont Gage
- MFR # 301175040
- Zoro # G3404712
- UPC # 662631315047
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-1/4"; NoGo: 3/4" |
Thread Size | 1-1/4"-7 |
Handle Length | 4" |
Pitch Diameter - No-Go Member | 1.1668 in |
Pitch Diameter - Go Member | 1.1572 in |
Gauge Length - No-Go Member | 3/4 in |
Gauge Length - Go Member | 1 1/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 1/4 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 27/32 (55454)
- KNIPEX 23-1/4" internal Circlip Pliers, Powder-Coated (44 20 J51)
- WESTWARD #20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL90)
- KERSHAW Kershaw KK-7125 Launch 12 Pocket Knife (KK-7125)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401114520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- Vermont Gage Precision Gauges & Accessories