Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B
Mfr # 301176040
Zoro # G0554486
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1"; NoGo: 3/4"
Product Information
- Brand Vermont Gage
- MFR # 301176040
- Zoro # G0554486
- UPC # 662631315245
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1"; NoGo: 3/4" |
Thread Size | 1-1/4"-12 |
Handle Length | 4" |
Pitch Diameter - No-Go Member | 1.2039 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - Go Member | 1.1959 in |
Description
The VERMONT GAGE 301176040 Go/No Go Plug Gage Assy is the perfect tool for calibration of measuring equipment or gauging parts directly. The chrome plated 70/72 Rc finish provides a high degree of resistance to wear and corrosion. This plug gage has an overall length of 1" in the go size and 3/4" in the no go size. It also features a 2B class, which means it can be used to measure parts with standard tolerances. Made from tool steel, this plug gage comes with a 4" handle length for ease of use. If you need to ensure that your measuring equipment is calibrated correctly or if you want to gauge parts directly, this VERMONT GAGE 301176040 Go/No Go Plug Gage Assy will do the job admirably.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Morse Taper Sleeve Set (3900-1850)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-3/4" (7528T)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- WIHA Prec. Screwdriver, Slotted, 2.5mm x 2 in. (26025)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- STM 190pc Precision Steel Pin Gauge Set (255040)
- Vermont Gage Plug Gauges