Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B
Mfr # 301187040
Zoro # G2461952
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo
- Class 2B
- Material Tool steel
- Finish Chrome plated
- Overall Length 6 3/4 in
Product Information
- Brand Vermont Gage
- MFR # 301187040
- Zoro # G2461952
- UPC # 662631317447
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 6 3/4 in |
Thread Size | 1 1/2"-6 |
Handle Length | 4 in |
Pitch Diameter - Go Member | 1.3917 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - No-Go Member | 1.4022 in |
Gauge Length - Go Member | 1 1/4 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 1/2 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- STEEL GRIP Socket & Tool Set 120Pc (H171922)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- PFERD 8" Half Round File - Swiss Pattern, Cut 0 (12582)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- Vermont Gage Precision Measuring Tools