Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, .21mm-1.29m
Mfr # 102300100
Zoro # G0017129
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.0050 mm
- Included Certification Certificate of Accuracy
- Gauge Type Go (Plus)
- Hardness RC 60/65
Product Information
- Brand Vermont Gage
- MFR # 102300100
- Zoro # G0017129
- UPC # 662631007034
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Dimension Type | Metric |
Diameter Range | 0.21 to 1.29 mm |
Diameter Increment | 0.02 mm |
Details
Item | Pin Gauge Set |
Material | Steel |
Tolerance | +/-0.0050 mm |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Hardness | RC 60/65 |
Finish | Steel |
Tolerance Class | ZZ |
Long Form Calibration Certificate | Yes |
Standards | ISO 17025, NIST |
Surface Finish | Steel |
Number of Gauges | 55 |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.02 mm, Diameter Range 0.21 to 1.29 mm, Gauge Type Go (Plus), Number of Gauges 55, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Standards ISO 17025, NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- LENOX Hole Saw (LXAH3112)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- Vermont Gage Precision Gauges & Accessories