Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, .20mm-1.28mm
Mfr # 102100100
Zoro # G0016742
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.005 mm
- Included Certification Certificate of Accuracy
- Diameter Increment 0.02 mm
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 102100100
- Zoro # G0016742
- UPC # 662631005030
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.02 mm |
Overall Length | 2 in |
Dimension Type | Metric |
Diameter Range | 0.20 mm to 1.28 mm |
Details
Item | Pin Gauge Set,ZZ,Plus,.20mm-1.28mm, 55 pcs. |
Material | Steel |
Tolerance | +/-0.005 mm |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Standards | NIST |
Gauge Type | Go (Plus) |
Description
Pin Gauge Set,ZZ,Plus,.20mm-1.28mm, 55 pcs., Material Steel, Diameter Increment 0.02 mm, Diameter Range 0.20 mm to 1.28 mm, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.005 mm, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/16 Diameter, 6PK (22653)
- DYNABRADE Air Buffer, 5 In. Pad, 3200 rpm (51430)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- Vermont Gage Precision Gauges & Accessories