Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .0115"-.2505"
Mfr # 101400300
Zoro # G0016672
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Overall Length 2 in
- Dimension Type Inch
- Included Certification Certificate of Accuracy
Product Information
- Brand Vermont Gage
- MFR # 101400300
- Zoro # G0016672
- UPC # 662631004095
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.0115 in to 0.2505 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set,ZZ,Minus,.0115 in-.2505 in, 240 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Gauge Type | No-Go (Minus) |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Minus,.0115 in-.2505 in, 240 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0115 in to 0.2505 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- MILWAUKEE TOOL Rivet Tool and Battery, 18V (2660-20, 48-11-1835)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- KNIPEX Insulated Precision Torx Screwdriver T15 Round (9T 89927)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- Vermont Gage Precision Measuring Tools