Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .061"-.25", 190 pcs.
Mfr # 101100400
Zoro # G0015738
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Included Certification Certificate of Accuracy
- Gauge Type Go (Plus)
- Hardness RC 60-65
Product Information
- Brand Vermont Gage
- MFR # 101100400
- Zoro # G0015738
- UPC # 662631001124
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.0610 in to 0.2500 in |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.061 in-.25 in,190 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Hardness | RC 60-65 |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Plus,.061 in-.25 in,190 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0610 in to 0.2500 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive, 12" Pear, Hand Ratchet (5452FL)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- TEKTON 1/2" Drive Adapter, SAE (SHA24103)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- Vermont Gage Precision Measuring Tools