Shop All Drill Bit Blanks
Vermont Gage
Drill Blank Set, Bright, HSS
Mfr # 511300200
Zoro # G1842668
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Diameter Tolerance -0.0002 in
- Finish - Machining Bright (Uncoated)
- Sizes Included #61 to #80
Product Information
- Brand Vermont Gage
- MFR # 511300200
- Zoro # G1842668
- UPC # 662631585402
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Diameter Tolerance | -0.0002 in |
Sizes Included | #61 to #80 |
Largest Blank Dia. | #80 |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Smallest Blank Dia. | #61 |
Details
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Item | Drill Blank Set |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Pieces | 20 |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Foldingin/Outf Tables Jwds-2550/2244Osc (723551)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- Vermont Gage Drill Bit Blanks