Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501125000
Zoro # G1843112
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/4 in
- Size - Decimal 1/4 in - 0.2500
- Diameter Tolerance +0.0000/-0.0002 in
Product Information
- Brand Vermont Gage
- MFR # 501125000
- Zoro # G1843112
- UPC # 662631565343
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/4" |
Overall Length | 4 in |
Size- Decimal | 1/4" (0.2500) |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- PROTO Master Tool Set, General Purpose (J99430)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- Vermont Gage Drill Bit Blanks